
San Francisco SFO-2333 Machine Crafted Area Rug
Mfr # SFO2333-537
Zoro # G710362280
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Ivory, Charcoal, Slate, Light Slate, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2333-537
Zoro #
G710362280
UPC #
889292512596
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.43 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.47 in
Details
Color
Light Gray, Ivory, Charcoal, Slate, Light Slate, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
9.9 lb
Features
Machine Crafted
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Minimalist
Primary Color
Pale Slate
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Description
This San Francisco area rug is perfect for bringing a touch of modern minimalism to any room. Crafted with Polypropylene and Polyester, this machine woven piece is designed to withstand high traffic areas. Its medium pile provides an inviting texture while keeping dirt and dust from settling into the fibers. For added comfort, pair this rug with a rug pad that will keep it firmly in place while enhancing its soft feel underfoot. With its modern design and durable construction, this San Francisco area rug will bring timeless style to your space for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.