
San Francisco SFO-2333 Machine Crafted Area Rug
Mfr # SFO2333-9212
Zoro # G510362527
product price: $445.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Gray, Ivory, Charcoal, Slate, Light Slate, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFO2333-9212
Zoro #
G510362527
UPC #
889292512626
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.43 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in
Details
Color
Light Gray, Ivory, Charcoal, Slate, Light Slate, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
29.7 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Minimalist
Machine Washable
No
Primary Color
Pale Slate
Construction
Machine Woven
High Traffic Compatible
Yes
Description
This San Francisco area rug is perfect for bringing a touch of modern minimalism to any room. Crafted with Polypropylene and Polyester, this machine woven piece is designed to withstand high traffic areas. Its medium pile provides an inviting texture while keeping dirt and dust from settling into the fibers. For added comfort, pair this rug with a rug pad that will keep it firmly in place while enhancing its soft feel underfoot. With its modern design and durable construction, this San Francisco area rug will bring timeless style to your space for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.