
San Jose SJO-2300 Handmade Area Rug
Mfr # SJO2300-912
Zoro # G410367493
product price: $1,050.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJO2300-912
Zoro #
G410367493
UPC #
889292432825
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.43 in
Details
Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
36.72 lb
High/Low Texture
No
Sub Style
Scandinavian
Machine Washable
No
Has Fringe
No
Construction
Hand Woven
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
This San Jose area rug will add a modern touch to any room. This hand-woven piece is constructed from a blend of cotton, polyester, and wool for a soft yet durable texture. The no-pile construction makes it ideal for high traffic areas. The beautiful design and color make this rug an ideal way to complete the look of your home. Made in India, this piece is sure to be a timeless addition to your decor. Recommended use with rug pad not included for maximum comfort and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.