San Jose SJO-2301 Handmade Area Rug

  • Mfr # SJO2301-2339

  • Zoro # G810367840


product price: $85.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJO2301-2339
Zoro #
G810367840
UPC #
889292432849
Country of Origin
India

Dimensions

Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.43 in

Details

Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Shape
Rectangle
Weight
2.87 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Sub Style
Scandinavian

Description

This San Jose area rug is the perfect addition to any modern-style home. With its hand woven construction, this piece is made of a combination of cotton, polyester, and wool for a durable yet soft texture. Since it has no pile, this rug is easy to clean and maintain. Made in India and recommended for use with a rug pad for extra cushioning and support. Add the finishing touch to your living space with this unique piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.