
San Jose SJO-2301 Handmade Area Rug
Mfr # SJO2301-576
Zoro # G610367903
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJO2301-576
Zoro #
G610367903
UPC #
889292432856
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.43 in
Details
Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Shape
Rectangle
Includes
Care Label
Weight
12.75 lb
Features
Handmade
Backing
No Backing
Outdoor Safe
No
Construction
Hand Woven
High/Low Texture
No
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
Description
This San Jose area rug is the perfect addition to any modern-style home. With its hand woven construction, this piece is made of a combination of cotton, polyester, and wool for a durable yet soft texture. Since it has no pile, this rug is easy to clean and maintain. Made in India and recommended for use with a rug pad for extra cushioning and support. Add the finishing touch to your living space with this unique piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.