
San Jose SJO-2301 Handmade Area Rug
Mfr # SJO2301-810
Zoro # G110367854
product price: $680.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJO2301-810
Zoro #
G110367854
UPC #
889292432870
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.43 in
Details
Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
27.2 lb
Construction
Hand Woven
High/Low Texture
No
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Scandinavian
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Description
This San Jose area rug is the perfect addition to any modern-style home. With its hand woven construction, this piece is made of a combination of cotton, polyester, and wool for a durable yet soft texture. Since it has no pile, this rug is easy to clean and maintain. Made in India and recommended for use with a rug pad for extra cushioning and support. Add the finishing touch to your living space with this unique piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.