
San Jose SJO-2301 Handmade Area Rug
Mfr # SJO2301-912
Zoro # G310368170
product price: $1,050.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJO2301-912
Zoro #
G310368170
UPC #
889292432887
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.43 in
Details
Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Shape
Rectangle
Weight
36.72 lb
Includes
Care Label
Features
Handmade
Construction
Hand Woven
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Sub Style
Scandinavian
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Description
This San Jose area rug is the perfect addition to any modern-style home. With its hand woven construction, this piece is made of a combination of cotton, polyester, and wool for a durable yet soft texture. Since it has no pile, this rug is easy to clean and maintain. Made in India and recommended for use with a rug pad for extra cushioning and support. Add the finishing touch to your living space with this unique piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.