Zoro Homepage

San Jose SJO-2302 Handmade Area Rug

  • Mfr # SJO2302-2339

  • Zoro # G110368189


product price: $85.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJO2302-2339
Zoro #
G110368189
UPC #
889292432900
Country of Origin
India

Dimensions

Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.43 in

Details

Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Shape
Rectangle
Includes
Care Label
Weight
2.87 lb
Features
Handmade
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Sub Style
Scandinavian
Construction
Hand Woven
Has Fringe
No
Printed Design
No
Outdoor Safe
No

Description

This San Jose Area Rug is perfect for adding a modern touch to your home decor. Crafted with a blend of Cotton, Polyester, and Wool fibers this rug is both durable and stylish. With its flat-weave construction, this hand-woven rug will provide lasting beauty in any room. Made in India, this area rug requires no pile for easy maintenance and cleaning. For extra protection against wear and tear we recommend using a rug pad not included. Transform your living space today with the San Jose Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.