
San Jose SJO-2302 Handmade Area Rug
Mfr # SJO2302-69
Zoro # G510368062
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJO2302-69
Zoro #
G510368062
UPC #
889292432924
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.43 in
Details
Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Shape
Rectangle
Includes
Care Label
Weight
18.36 lb
Features
Handmade
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Scandinavian
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Printed Design
No
Construction
Hand Woven
Description
This San Jose Area Rug is perfect for adding a modern touch to your home decor. Crafted with a blend of Cotton, Polyester, and Wool fibers this rug is both durable and stylish. With its flat-weave construction, this hand-woven rug will provide lasting beauty in any room. Made in India, this area rug requires no pile for easy maintenance and cleaning. For extra protection against wear and tear we recommend using a rug pad not included. Transform your living space today with the San Jose Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.