
San Jose SJO-2303 Handmade Area Rug
Mfr # SJO2303-576
Zoro # G310368231
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJO2303-576
Zoro #
G310368231
UPC #
889292432979
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.43 in
Details
Color
Ivory, Black
Style
Modern
Material
Face: 40% Wool, 30% Polyester, 30% Cotton
Shape
Rectangle
Features
Handmade
Weight
12.75 lb
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Construction
Hand Woven
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Machine Washable
No
Sub Style
Scandinavian
High/Low Texture
No
Description
This San Jose area rug adds a modern touch to any room. Constructed from cotton, polyester, and wool for a durable yet soft finish, this hand-woven rug is made in India with no pile. Perfect for medium-to-high traffic areas like living rooms or hallways, it requires use of a rug pad not included to ensure the best results. Enjoy the comfort and style of this contemporary area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.