Zoro Homepage

Santa Barbara SBB-2300 Handmade Area Rug

  • Mfr # SBB2300-268

  • Zoro # G010356248


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 8 ft
Color
Black, Cream
Style
Global
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBB2300-268
Zoro #
G010356248
UPC #
889292257800
Country of Origin
India

Dimensions

Size
2 ft 6 in x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in

Details

Color
Black, Cream
Style
Global
Material
Face: 80% Jute, 20% Cotton
Shape
Runner
Weight
8.8 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Moroccan
Construction
Hand Woven
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No

Description

This Santa Barbara area rug is the perfect addition to any global style home. Crafted from a blend of Cotton and Jute, this hand woven rug has no pile and is made in India. To ensure durability and reduce slipping, it is recommended that you use a rug pad. Easily spot clean when necessary. Add this stylish area rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.