
Santa Barbara SBB-2300 Handmade Area Rug
Mfr # SBB2300-35
Zoro # G410356275
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBB2300-35
Zoro #
G410356275
UPC #
889292257817
Country of Origin
India
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.39 in
Details
Color
Black, Cream
Style
Global
Material
Face: 80% Jute, 20% Cotton
Shape
Rectangle
Includes
Care Label
Weight
6.6 lb
Features
Handmade
Has Fringe
No
Sub Style
Moroccan
Construction
Hand Woven
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Description
This Santa Barbara area rug is the perfect addition to any global style home. Crafted from a blend of Cotton and Jute, this hand woven rug has no pile and is made in India. To ensure durability and reduce slipping, it is recommended that you use a rug pad. Easily spot clean when necessary. Add this stylish area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.