
Santa Barbara SBB-2300 Handmade Area Rug
Mfr # SBB2300-810
Zoro # G810356332
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBB2300-810
Zoro #
G810356332
UPC #
889292257848
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Black, Cream
Style
Global
Material
Face: 80% Jute, 20% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
35.2 lb
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Sub Style
Moroccan
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Woven
Backing
No Backing
Description
This Santa Barbara area rug is the perfect addition to any global style home. Crafted from a blend of Cotton and Jute, this hand woven rug has no pile and is made in India. To ensure durability and reduce slipping, it is recommended that you use a rug pad. Easily spot clean when necessary. Add this stylish area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.