Zoro Homepage

Santa Barbara SBB-2301 Handmade Area Rug

  • Mfr # SBB2301-268

  • Zoro # G910356287


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Cream, Black
Shape
Runner
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBB2301-268
Zoro #
G910356287
UPC #
889292257886
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Size
2 ft 6 in x 8 ft

Details

Color
Cream, Black
Shape
Runner
Material
Face: 80% Jute, 20% Cotton
Includes
Care Label
Weight
9.8 lb
Features
Handmade
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Construction
Hand Woven
Printed Design
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Sub Style
Moroccan
Style
Global

Description

This Santa Barbara Area Rug is the perfect way to bring a touch of global style to any room. This hand-woven piece is crafted in India from a combination of cotton and jute, making it durable and easy to clean. With no pile construction, this rug is low maintenance and ideal for high-traffic areas. To ensure that your rug stays in place we recommend using a rug pad not included. Spot cleaning only is recommended when necessary. Bring home this beautiful area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.