
Santa Barbara SBB-2301 Handmade Area Rug
Mfr # SBB2301-81012
Zoro # G110357510
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Global
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBB2301-81012
Zoro #
G110357510
UPC #
889292257930
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Cream, Black
Style
Global
Material
Face: 80% Jute, 20% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
51.94 lb
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Moroccan
Printed Design
No
Has Fringe
No
Construction
Hand Woven
Description
This Santa Barbara Area Rug is the perfect way to bring a touch of global style to any room. This hand-woven piece is crafted in India from a combination of cotton and jute, making it durable and easy to clean. With no pile construction, this rug is low maintenance and ideal for high-traffic areas. To ensure that your rug stays in place we recommend using a rug pad not included. Spot cleaning only is recommended when necessary. Bring home this beautiful area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.