Zoro Homepage

Santa Barbara SBB-2302 Handmade Area Rug

  • Mfr # SBB2302-268

  • Zoro # G710357668


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Cream, Black, Light Beige
Shape
Runner
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBB2302-268
Zoro #
G710357668
UPC #
889292257961
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Size
2 ft 6 in x 8 ft

Details

Color
Cream, Black, Light Beige
Shape
Runner
Material
Face: 80% Jute, 20% Cotton
Weight
9.8 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Style
Global
Construction
Hand Woven
Machine Washable
No
Printed Design
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Sub Style
Moroccan

Description

Experience the enchantment of Morocco with our Santa Barbara Collection hand woven rug. Authentically handcrafted in India, this splendid floor covering is a harmonious blend of jute and cotton, boasting durability and comfort all at once. Its global Moroccan style infuses any room with an exotic and inviting ambiance that's truly unique. Although this rug features no pile, we recommend using it with a rug pad for extra cushioning and stability. And don't worry about maintenance - any spots or spills can be easily cleaned up with just water! Enjoy a touch of global sophistication in your home decor with our charming Santa Barbara rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.