
Santa Barbara SBB-2302 Handmade Area Rug
Mfr # SBB2302-81012
Zoro # G910357352
product price: $567.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black, Light Beige
Style
Global
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBB2302-81012
Zoro #
G910357352
UPC #
889292258012
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Cream, Black, Light Beige
Style
Global
Material
Face: 80% Jute, 20% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
51.94 lb
Printed Design
No
Sub Style
Moroccan
Construction
Hand Woven
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Description
Experience the enchantment of Morocco with our Santa Barbara Collection hand woven rug. Authentically handcrafted in India, this splendid floor covering is a harmonious blend of jute and cotton, boasting durability and comfort all at once. Its global Moroccan style infuses any room with an exotic and inviting ambiance that's truly unique. Although this rug features no pile, we recommend using it with a rug pad for extra cushioning and stability. And don't worry about maintenance - any spots or spills can be easily cleaned up with just water! Enjoy a touch of global sophistication in your home decor with our charming Santa Barbara rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.