Zoro Homepage

Santa Barbara SBB-2303 Handmade Area Rug

  • Mfr # SBB2303-268

  • Zoro # G010357290


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Cream, Black
Shape
Runner
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBB2303-268
Zoro #
G010357290
UPC #
889292258043
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Size
2 ft 6 in x 8 ft

Details

Color
Cream, Black
Shape
Runner
Material
Face: 80% Jute, 20% Cotton
Features
Handmade
Includes
Care Label
Weight
8.8 lb
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Moroccan
Style
Global
Printed Design
No
Construction
Hand Woven
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No

Description

This Santa Barbara Area Rug is the perfect way to add global style to any room. This rug is made of durable cotton and jute, with a hand woven construction that ensures longevity. Made in India, this area rug provides an extra layer of texture without adding bulk or disrupting the decor. The no pile design makes it easy to clean, as it only requires spot cleaning for maintenance. To ensure this beautiful rug stays in place, we recommend using a non-slip rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.