
Santa Barbara SBB-2303 Handmade Area Rug
Mfr # SBB2303-35
Zoro # G310357266
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Global
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBB2303-35
Zoro #
G310357266
UPC #
889292258050
Country of Origin
India
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.39 in
Details
Color
Cream, Black
Style
Global
Material
Face: 80% Jute, 20% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
6.6 lb
Construction
Hand Woven
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Moroccan
Has Fringe
No
Outdoor Safe
No
Description
This Santa Barbara Area Rug is the perfect way to add global style to any room. This rug is made of durable cotton and jute, with a hand woven construction that ensures longevity. Made in India, this area rug provides an extra layer of texture without adding bulk or disrupting the decor. The no pile design makes it easy to clean, as it only requires spot cleaning for maintenance. To ensure this beautiful rug stays in place, we recommend using a non-slip rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.