
Santa Barbara SBB-2306 Handmade Area Rug
Mfr # SBB2306-69
Zoro # G110358333
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Black
Style
Global
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBB2306-69
Zoro #
G110358333
UPC #
889292258319
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in
Details
Color
Tan, Black
Style
Global
Material
Face: 80% Jute, 20% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
26.46 lb
Construction
Hand Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
High/Low Texture
No
Sub Style
Moroccan
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Description
Bring the warmth and comfort of a global-inspired style to your home with this Santa Barbara area rug. Crafted from a blend of cotton and jute, this hand woven rug is perfect for adding texture and dimension to any living space. Its low pile construction makes it ideal for areas with high foot traffic, while its no-fuss spot clean care makes it easy to maintain. Made in India, this versatile area rug adds an extra layer of sophistication to any room and will look great when used in combination with a non-slip rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.