Zoro Homepage

Santa Barbara SBB-2308 Handmade Area Rug

  • Mfr # SBB2308-268

  • Zoro # G110359545


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Light Beige
Shape
Runner
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBB2308-268
Zoro #
G110359545
UPC #
889292258449
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.39 in

Details

Color
Black, Light Beige
Shape
Runner
Material
Face: 80% Jute, 20% Cotton
Weight
9.8 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Backing
No Backing
Printed Design
No
Construction
Hand Woven
Sub Style
Moroccan
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Style
Global

Description

This Santa Barbara Area Rug is the perfect way to bring a touch of global style to any room. This hand-woven piece is crafted in India from a combination of cotton and jute, making it durable and easy to clean. With no pile construction, this rug is low maintenance and ideal for high-traffic areas. To ensure that your rug stays in place we recommend using a rug pad not included. Spot cleaning only is recommended when necessary. Bring home this beautiful area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.