
Santa Barbara SBB-2308 Handmade Area Rug
Mfr # SBB2308-81012
Zoro # G110359668
product price: $567.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Light Beige
Style
Global
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBB2308-81012
Zoro #
G110359668
UPC #
889292258494
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Black, Light Beige
Style
Global
Material
Face: 80% Jute, 20% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
51.94 lb
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Sub Style
Moroccan
Construction
Hand Woven
High/Low Texture
No
Description
This Santa Barbara Area Rug is the perfect way to bring a touch of global style to any room. This hand-woven piece is crafted in India from a combination of cotton and jute, making it durable and easy to clean. With no pile construction, this rug is low maintenance and ideal for high-traffic areas. To ensure that your rug stays in place we recommend using a rug pad not included. Spot cleaning only is recommended when necessary. Bring home this beautiful area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.