
Santa Barbara SBB-2312 Handmade Area Rug
Mfr # SBB2312-23
Zoro # G910360567
product price: $36.99
/eaKey Features
Color
Tan, Black
Style
Global
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBB2312-23
Zoro #
G910360567
UPC #
889292258753
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Tan, Black
Style
Global
Material
Face: 80% Jute, 20% Cotton
Shape
Rectangle
Weight
2.94 lb
Features
Handmade
Includes
Care Label
Backing
No Backing
Construction
Hand Woven
Outdoor Safe
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
Description
Add a touch of global style to your home with this Santa Barbara area rug. This hand-woven design is crafted from cotton and jute for a textured look that will instantly upgrade any room. It's perfect for high traffic areas in the home, as it features no pile and is easy to clean - just spot clean when necessary! Made in India, this rug comes without a pad but we recommend using one for added comfort and protection. Make your floors shine with this beautiful Santa Barbara area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.