Zoro Homepage

Santa Barbara SBB-2313 Handmade Area Rug

  • Mfr # SBB2313-268

  • Zoro # G310360341


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Tan, Black
Shape
Runner
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBB2313-268
Zoro #
G310360341
UPC #
889292258845
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Size
2 ft 6 in x 8 ft

Details

Color
Tan, Black
Shape
Runner
Material
Face: 80% Jute, 20% Cotton
Features
Handmade
Weight
9.8 lb
Includes
Care Label
Sub Style
Moroccan
High Traffic Compatible
Yes
Construction
Hand Woven
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Style
Global
Printed Design
No

Description

This Santa Barbara Area Rug is the perfect way to bring a touch of global style to any room. This hand-woven piece is crafted in India from a combination of cotton and jute, making it durable and easy to clean. With no pile construction, this rug is low maintenance and ideal for high-traffic areas. To ensure that your rug stays in place we recommend using a rug pad not included. Spot cleaning only is recommended when necessary. Bring home this beautiful area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.