
Santa Cruz STZ-6002 Outdoor Safe Area Rug (Discontinued)
- Mfr # STZ6002-5477
- Zoro # G010363703
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STZ6002-5477
Zoro #
G010363703
UPC #
888473504351
Country of Origin
Belgium
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.15 in
Details
Color
Taupe, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
17.82 lb
Durable/Performance Rated
No
Sub Style
Minimalist
Primary Color
Gray
High/Low Texture
No
Printed Design
No
Backing
No Backing
Outdoor Safe
Yes
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Introducing the Santa Cruz area rug, a modern design with a bold statement. This rug is made of 100% polypropylene, making it perfect for high traffic areas and outdoor settings. The machine woven construction ensures durability and long lasting performance. Made in Belgium, this rug will be sure to add a stylish flair to any room or patio. To ensure maximum comfort, we recommend using the Santa Cruz area rug with a compatible rug pad not included. Cleaning is easy; simply hose off with water and hang dry for best results. Make an impact with the Santa Cruz area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.