
Santa Cruz STZ-6009 Outdoor Safe Area Rug (Discontinued)
- Mfr # STZ6009-237
- Zoro # G010363697
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STZ6009-237
Zoro #
G010363697
UPC #
888473504634
Country of Origin
Belgium
Dimensions
Size
2 ft x 3 ft 7 in
Pile Height
0 in
Length (In.)
43.31 in
Width (In.)
23.62 in
Thickness
0.15 in
Details
Color
Blue, Pale Blue, Taupe, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
3.2 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Blue
High/Low Texture
No
Has Fringe
No
Outdoor Safe
Yes
Sub Style
Scandinavian
High Traffic Compatible
Yes
Construction
Machine Woven
Description
This Santa Cruz area rug is the perfect choice for your modern home. Machine-woven in Belgium from durable polypropylene, this high-traffic rug is designed to stand up to regular use and is even safe for outdoor use. With a no pile construction and easy care instructions, this rug will stay looking great for years of enjoyment. Simply hose off with water and hang to dry when needed. For best results, pair with a rug pad sold separately for added comfort and stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.