
Santa Cruz STZ-6009 Outdoor Safe Area Rug (Discontinued)
- Mfr # STZ6009-5477
- Zoro # G110363634
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STZ6009-5477
Zoro #
G110363634
UPC #
888473504658
Country of Origin
Belgium
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.15 in
Details
Color
Blue, Pale Blue, Taupe, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
17.82 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Sub Style
Scandinavian
Primary Color
Blue
Has Fringe
No
Description
This Santa Cruz area rug is the perfect choice for your modern home. Machine-woven in Belgium from durable polypropylene, this high-traffic rug is designed to stand up to regular use and is even safe for outdoor use. With a no pile construction and easy care instructions, this rug will stay looking great for years of enjoyment. Simply hose off with water and hang to dry when needed. For best results, pair with a rug pad sold separately for added comfort and stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.