
Santa Cruz STZ-6012 Outdoor Safe Area Rug (Discontinued)
- Mfr # STZ6012-457
- Zoro # G210363299
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STZ6012-457
Zoro #
G210363299
UPC #
888473504825
Country of Origin
Belgium
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.15 in
Details
Color
Brown, Gray, Tan, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
9.88 lb
Includes
Care Label
Machine Washable
No
Printed Design
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Primary Color
Beige
Durable/Performance Rated
No
Sub Style
Mid-Century
Outdoor Safe
Yes
Description
Bring the Mid-Century Modern look into your home with this beautiful Santa Cruz area rug. Made from polypropylene, this machine woven rug is designed to stand up to even the highest traffic areas in your home. Plus, its outdoor-safe construction makes it perfect for use outdoors as well! To ensure maximum longevity and comfort, we recommend using a rug pad underneath. And for easy care and maintenance, simply hose off the rug with water and hang to dry. With its striking design and durable construction, the Santa Cruz area rug will make a stylish and timeless addition to any space!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.