
Santa Cruz STZ-6013 Outdoor Safe Area Rug (Discontinued)
- Mfr # STZ6013-5477
- Zoro # G710363515
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STZ6013-5477
Zoro #
G710363515
UPC #
888473504894
Country of Origin
Belgium
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.15 in
Details
Color
Blue, Pale Blue, Taupe, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
17.82 lb
Includes
Care Label
Features
Outdoor Safe
Has Fringe
No
Machine Washable
No
Printed Design
No
Backing
No Backing
Sub Style
Mid-Century
Construction
Machine Woven
Primary Color
Blue
Durable/Performance Rated
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Description
Introduce a modern flair to your home with this Santa Cruz area rug! Crafted from durable Polypropylene, this outdoor-safe rug is designed for high traffic areas. With its machine woven construction and no pile design, it's perfect for busy households. Made in Belgium, you can trust the quality of this product. For best results, we recommend using a rug pad with this area rug. Cleaning is simple ? just hose off with water and hang to dry!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.