Santa Monica SAC-2300 Machine Crafted Area Rug

  • Mfr # SAC2300-2776

  • Zoro # G210355393


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Color
Aqua, Dark Brown, Taupe, Ivory
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.51 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAC2300-2776
Zoro #
G210355393
UPC #
888473720256
Country of Origin
Turkey

Dimensions

Pile Height
0.51 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 7 in
Thickness
0.55 in

Details

Color
Aqua, Dark Brown, Taupe, Ivory
Shape
Runner
Material
Face: 100% Polypropylene
Weight
8.52 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
Yes
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Style
Modern
Primary Color
Blue
Sub Style
Mid-Century
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven

Description

This stunning Santa Monica area rug is the perfect choice for modern style lovers. Crafted from Polypropylene, this high pile and high/low machine woven construction offers a unique texture that will add depth to any room. Made in Turkey, this rug is of superior quality and will last for years to come. For added protection and comfort, we recommend using a rug pad underneath. Professional cleaning only is recommended for best results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.