Santana SNN-2302 Machine Washable Area Rug

  • Mfr # SNN2302-2773

  • Zoro # G110353826


product price: $52.69
/ea

Key Features

Color
Sage, Cream, Light Beige, Gray, Rose, Mustard
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNN2302-2773
Zoro #
G110353826
UPC #
889292440523
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Sage, Cream, Light Beige, Gray, Rose, Mustard
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Features
Machine Washable
Includes
Care Label
Weight
7.01 lb
Sub Style
Updated Traditional
Primary Color
Light Grey
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
Yes
Has Fringe
No
Style
Traditional
Backing
Rubber
Construction
Machine Woven
High Traffic Compatible
Yes

Description

This Santana area rug is the perfect choice for any living space. With its traditional style, this machine-woven piece will be an eye-catching addition to your home. Crafted in Turkey from Polyester, this medium pile rug is built for high traffic areas and is sure to last for years to come. We recommend pairing with a rug pad not included for added comfort and stability. For best care results, do not bleach the rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.