
Santana SNN-2302 Machine Washable Area Rug
Mfr # SNN2302-537
Zoro # G710354056
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Color
Sage, Cream, Light Beige, Gray, Rose, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNN2302-537
Zoro #
G710354056
UPC #
889292440547
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Sage, Cream, Light Beige, Gray, Rose, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
13.57 lb
Includes
Care Label
Features
Machine Washable
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Backing
Rubber
Machine Washable
Yes
High/Low Texture
No
Printed Design
No
Sub Style
Updated Traditional
Primary Color
Light Grey
Has Fringe
No
Durable/Performance Rated
No
Description
This Santana area rug is the perfect choice for any living space. With its traditional style, this machine-woven piece will be an eye-catching addition to your home. Crafted in Turkey from Polyester, this medium pile rug is built for high traffic areas and is sure to last for years to come. We recommend pairing with a rug pad not included for added comfort and stability. For best care results, do not bleach the rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.