Santana SNN-2303 Machine Washable Area Rug

  • Mfr # SNN2303-2773

  • Zoro # G910353972


product price: $52.69
/ea

Key Features

Color
Cream, Navy, Mustard, Sage, Rose, Gray
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNN2303-2773
Zoro #
G910353972
UPC #
889292440592
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Cream, Navy, Mustard, Sage, Rose, Gray
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
7.01 lb
Features
Machine Washable
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
No
Style
Traditional
High/Low Texture
No
Primary Color
Light Grey
Construction
Machine Woven
Machine Washable
Yes
Backing
Rubber
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Updated Traditional

Description

This gorgeous Santana area rug will bring a traditional touch to your home. It is machine woven in Turkey with high-quality Polyester fibers, and has a medium pile which is perfect for high traffic areas. This durable rug is easy to maintain; simply spot clean or vacuum regularly for best results, and do not bleach. For additional comfort and cushioning, we recommend using a rug pad not included. Add this timeless piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.