Santana SNN-2304 Machine Washable Area Rug

  • Mfr # SNN2304-2773

  • Zoro # G210355423


product price: $52.75
/ea

Key Features

Color
Gray, Cream, Mustard
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNN2304-2773
Zoro #
G210355423
UPC #
889292440660
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.39 in

Details

Color
Gray, Cream, Mustard
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Washable
Weight
7.01 lb
Primary Color
Light Grey
Sub Style
Bohemian
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Style
Global
High/Low Texture
No
Outdoor Safe
No
Machine Washable
Yes
Backing
Rubber
Printed Design
No
Construction
Machine Woven

Description

Bring a touch of the exotic into your home with this magnificent Santana area rug. This beautiful bohemian global style rug is made from polyester and crafted in Turkey for an exquisite feel. Its machine-woven construction makes it perfect for high-traffic areas, while its medium pile provides a luxurious texture that will bring comfort to any space. For added protection, we recommend pairing this piece with a rug pad. Spot cleaning with mild detergent will keep this rug looking fresh and fabulous for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.