
Santana SNN-2305 Machine Washable Area Rug
Mfr # SNN2305-71010
Zoro # G810355281
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Beige, Gray, Navy
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNN2305-71010
Zoro #
G810355281
UPC #
889292440776
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Cream, Light Beige, Gray, Navy
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
29.15 lb
Includes
Care Label
Features
Machine Washable
High Traffic Compatible
Yes
Backing
Rubber
Construction
Machine Woven
Primary Color
Ash
Printed Design
No
High/Low Texture
No
Sub Style
Bohemian
Outdoor Safe
No
Machine Washable
Yes
Durable/Performance Rated
No
Has Fringe
No
Description
Bring a touch of the exotic into your home with this magnificent Santana area rug. This beautiful bohemian global style rug is made from polyester and crafted in Turkey for an exquisite feel. Its machine-woven construction makes it perfect for high-traffic areas, while its medium pile provides a luxurious texture that will bring comfort to any space. For added protection, we recommend pairing this piece with a rug pad. Spot cleaning with mild detergent will keep this rug looking fresh and fabulous for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.