Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Santana SNN-2306 Machine Washable Area Rug

  • Mfr # SNN2306-2773

  • Zoro # G410355285


product price: $52.69
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Gray, Cream, Navy, Sage, Rose, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNN2306-2773
Zoro #
G410355285
UPC #
889292440806
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in

Details

Color
Gray, Cream, Navy, Sage, Rose, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Features
Machine Washable
Weight
7.01 lb
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Updated Traditional
Printed Design
No
Primary Color
Light Silver
Machine Washable
Yes
Backing
Rubber
High/Low Texture
No

Description

This Santana area rug is the perfect way to add traditional style to any room. Featuring a machine-woven construction and made of 100% polyester, this medium pile rug is designed for high traffic areas. Made in Turkey, this rug will bring elegance and sophistication to your space for years to come. For best results, pair with a rug pad sold separately. To keep it looking its best, do not bleach. Buy now and enjoy a timeless look!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.