
Santana SNN-2307 Machine Washable Area Rug
Mfr # SNN2307-71010
Zoro # G210355645
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Gray, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNN2307-71010
Zoro #
G210355645
UPC #
889292440912
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Cream, Gray, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
29.15 lb
Backing
Rubber
Primary Color
Ash
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven
Machine Washable
Yes
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Description
Welcome to the world of Santana area rugs, where traditional style meets modern innovation. Made with care in Turkey, this rug features an updated traditional design that makes it a perfect addition to any room. Manufactured with polyester, this machine-woven piece boasts a medium pile height that is ideally suited for high-traffic areas in your home or office. For an optimal experience and extended rug life, we recommend pairing it with a rug pad. Caring for your new rug couldn't be easier! Simply toss it into the washing machine on a cold, normal cycle then lay flat to dry - no need for bleach or special treatments. Make your floors happy with the Santana area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.