Santana SNN-2308 Machine Washable Area Rug

  • Mfr # SNN2308-2339

  • Zoro # G510356571


product price: $23.15
/ea

Key Features

Size
2 ft 2 in x 3 ft 9 in
Color
Cream, Gray, Navy, Rose, Sage, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNN2308-2339
Zoro #
G510356571
UPC #
889292440936
Country of Origin
Turkey

Dimensions

Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.31 in
Length (In.)
45.28 in
Width (In.)
25.98 in
Thickness
0.39 in

Details

Color
Cream, Gray, Navy, Rose, Sage, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
3.02 lb
Features
Machine Washable
Primary Color
Light Silver
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
Rubber
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Has Fringe
No
Machine Washable
Yes
Outdoor Safe
No

Description

This Santana Area Rug is the perfect combination of traditional style and modern craftsmanship. The medium pile is made from high-quality Polyester fibers, ensuring long-lasting durability and comfort underfoot. Machine woven in Turkey, this area rug is designed to withstand even the highest traffic areas in your home or office. With its intricate pattern and texture, this rug will bring an air of sophistication to any room. To help keep your rug looking great for years to come, we recommend using a rug pad sold separately. Care: do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.