Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Santana SNN-2310 Machine Washable Area Rug

  • Mfr # SNN2310-679

  • Zoro # G410356367


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Cream, Rose, Navy, Sage, Light Beige
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
108.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNN2310-679
Zoro #
G410356367
UPC #
889292441117
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Size
6 ft 7 in x 9 ft

Details

Color
Cream, Rose, Navy, Sage, Light Beige
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Washable
Weight
21.9 lb
Backing
Rubber
Sub Style
Mid-Century
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Style
Modern
Outdoor Safe
No
Has Fringe
No
Primary Color
Ash
Construction
Machine Woven
Machine Washable
Yes
High Traffic Compatible
Yes

Description

Step into comfort with the Santana Mid-Century Modern area rug! Manufactured in Turkey and machine woven from durable polyester, this rug boasts a medium pile that's perfect for high traffic areas in your home. The style subtly nods to mid-century design, infusing any room with a touch of nostalgic charm. To extend the life of this rug, we recommend pairing it with a rug pad. Cleaning is also a breeze - simply machine wash on a cold, normal cycle and lay flat to dry. Don't just decorate your space, make it comfortable and inviting with the Santana area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.