
Santana SNN-2311 Machine Washable Area Rug (Discontinued)
- Mfr # SNN2311-71010
- Zoro # G910356454
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNN2311-71010
Zoro #
G910356454
UPC #
889292441193
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Cream, Gray, Navy, Mustard, Brown, Sage
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
29.15 lb
Features
Machine Washable
Machine Washable
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
Rubber
Sub Style
Mid-Century
Outdoor Safe
No
Printed Design
No
Primary Color
Ash
Has Fringe
No
Description
Introduce a touch of mid-century modern elegance to your home with our Santana collection area rug. Woven meticulously in Turkey, this polyester rug is designed for high-traffic areas and offers a medium pile for ultimate comfort underfoot. Featuring a machine woven construction, it showcases an exquisite blend of durability and style that effortlessly complements any decor. To ensure its longevity, we recommend using this rug with a pad and spot cleaning with mild detergent as needed. Perfect for adding warmth and texture to your space, the Santana area rug is more than just a floor covering; it's an expression of personal style!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.