
Sarasota SSO-2300 Outdoor Safe Area Rug (Discontinued)
- Mfr # SSO2300-71010
- Zoro # G910359684
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSO2300-71010
Zoro #
G910359684
UPC #
889292444958
Country of Origin
Türkiye
Dimensions
Size
7 ft 7 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
90.55 in
Thickness
0.39 in
Details
Color
Taupe, Mustard, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
24.92 lb
Features
Outdoor Safe
Includes
Care Label
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Sub Style
Scandinavian
Outdoor Safe
Yes
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Description
Our Sarasota area rug is a perfect addition to any modern home! Constructed from durable polypropylene and machine woven in Turkey, this Scandinavian Modern style rug is designed for even the highest traffic areas. The medium pile ensures comfortability and longevity while the outdoor safe material makes it suitable for use outdoors. We recommend pairing with a rug pad for best results. Cleaning is easy - just hose off as needed! With its unique design and unparalleled durability, the Sarasota area rug will be an eye-catching centerpiece of your home for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.