
Sarasota SSO-2302 Outdoor Safe Area Rug (Discontinued)
- Mfr # SSO2302-71010
- Zoro # G510359411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSO2302-71010
Zoro #
G510359411
UPC #
889292445078
Country of Origin
Türkiye
Dimensions
Size
7 ft 7 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
90.55 in
Thickness
0.39 in
Details
Color
Blue, Brown, Taupe, Light Gray, Mustard
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
24.92 lb
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Scandinavian
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
Outdoor Safe
Yes
Description
This modern, outdoor-safe Sarasota Area Rug is the perfect way to add a touch of style to any space. Crafted from durable Polypropylene, this rug features a medium pile and machine woven construction for long-lasting use. Made in Turkey, this area rug is ideal for high traffic areas and comes recommended with an accompanying rug pad for added comfort and protection. With its eye-catching design and easy maintenance, this stylish piece will be a great addition to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.