
Sarasota SSO-2303 Outdoor Safe Area Rug (Discontinued)
- Mfr # SSO2303-2773
- Zoro # G010359355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSO2303-2773
Zoro #
G010359355
UPC #
889292445108
Country of Origin
Turkey
Dimensions
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
29.53 in
Thickness
0.39 in
Size
2 ft 6 in x 7 ft 3 in
Details
Color
Brown, Black, Taupe, Light Gray
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Includes
Care Label
Features
Outdoor Safe
Weight
5.86 lb
Sub Style
Scandinavian
Outdoor Safe
Yes
Style
Modern
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Description
This stylish and modern Sarasota Area Rug is the perfect addition to any space. Crafted from durable polypropylene, this medium pile rug is designed for high traffic areas, making it suitable for both indoor and outdoor use. Machine woven construction in Turkey ensures long-lasting quality and style. For optimal performance, pair with a rug pad not included. Add a contemporary touch to your home today with this beautiful area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.