
Sarasota SSO-2305 Outdoor Safe Area Rug (Discontinued)
- Mfr # SSO2305-2339
- Zoro # G810360667
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSO2305-2339
Zoro #
G810360667
UPC #
889292445214
Country of Origin
Türkiye
Dimensions
Size
2 ft 1 in x 3 ft 9 in
Pile Height
0.31 in
Length (In.)
45.28 in
Width (In.)
24.8 in
Thickness
0.39 in
Details
Color
Blue, Taupe, Brown, Light Gray, Mustard
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
2.57 lb
Includes
Care Label
Backing
No Backing
Sub Style
Scandinavian
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
Yes
Description
Our Sarasota area rug is a perfect addition to any modern home! Constructed from durable polypropylene and machine woven in Turkey, this Scandinavian Modern style rug is designed for even the highest traffic areas. The medium pile ensures comfortability and longevity while the outdoor safe material makes it suitable for use outdoors. We recommend pairing with a rug pad for best results. Cleaning is easy - just hose off as needed! With its unique design and unparalleled durability, the Sarasota area rug will be an eye-catching centerpiece of your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.