
Sarasota SSO-2305 Outdoor Safe Area Rug (Discontinued)
- Mfr # SSO2305-2773
- Zoro # G910360673
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSO2305-2773
Zoro #
G910360673
UPC #
889292445221
Country of Origin
Türkiye
Dimensions
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
29.53 in
Size
2 ft 6 in x 7 ft 3 in
Thickness
0.39 in
Details
Color
Blue, Taupe, Brown, Light Gray, Mustard
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Features
Outdoor Safe
Weight
5.86 lb
Includes
Care Label
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Outdoor Safe
Yes
Sub Style
Scandinavian
Durable/Performance Rated
No
Style
Modern
Description
Our Sarasota area rug is a perfect addition to any modern home! Constructed from durable polypropylene and machine woven in Turkey, this Scandinavian Modern style rug is designed for even the highest traffic areas. The medium pile ensures comfortability and longevity while the outdoor safe material makes it suitable for use outdoors. We recommend pairing with a rug pad for best results. Cleaning is easy - just hose off as needed! With its unique design and unparalleled durability, the Sarasota area rug will be an eye-catching centerpiece of your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.