
Sarasota SSO-2306 Outdoor Safe Area Rug (Discontinued)
- Mfr # SSO2306-2339
- Zoro # G610360263
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSO2306-2339
Zoro #
G610360263
UPC #
889292445276
Country of Origin
Türkiye
Dimensions
Size
2 ft 1 in x 3 ft 9 in
Pile Height
0.31 in
Length (In.)
45.28 in
Width (In.)
24.8 in
Thickness
0.39 in
Details
Color
Brown, Black, Taupe, Light Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
2.57 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Printed Design
No
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Construction
Machine Woven
Description
Bring a touch of Scandinavian modern style to your home with the Sarasota area rug. This gorgeous machine woven rug is made of polypropylene, making it both durable and long lasting. It's suitable for high traffic areas and is even outdoor safe, so you can enjoy its beauty in all kinds of weather. The medium pile height makes it comfortable underfoot while still being easy to clean and maintain - simply hose it off when needed. For added protection, use a rug pad for extra cushioning. This beautiful Turkish-made rug will bring a stunning look to your space that you'll love for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.