
Sarasota SSO-2307 Outdoor Safe Area Rug (Discontinued)
- Mfr # SSO2307-2773
- Zoro # G610360454
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSO2307-2773
Zoro #
G610360454
UPC #
889292445344
Country of Origin
Türkiye
Dimensions
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
29.53 in
Size
2 ft 6 in x 7 ft 3 in
Thickness
0.39 in
Details
Color
Taupe, Brown, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Weight
5.86 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Scandinavian
Style
Modern
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Has Fringe
No
Description
This modern, outdoor-safe Sarasota Area Rug is the perfect way to add a touch of style to any space. Crafted from durable Polypropylene, this rug features a medium pile and machine woven construction for long-lasting use. Made in Turkey, this area rug is ideal for high traffic areas and comes recommended with an accompanying rug pad for added comfort and protection. With its eye-catching design and easy maintenance, this stylish piece will be a great addition to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.