
Sarasota SSO-2309 Outdoor Safe Area Rug (Discontinued)
- Mfr # SSO2309-2773
- Zoro # G110361517
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSO2309-2773
Zoro #
G110361517
UPC #
889292445467
Country of Origin
Türkiye
Dimensions
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
29.53 in
Size
2 ft 6 in x 7 ft 3 in
Thickness
0.39 in
Details
Color
Brown, Black, Taupe, Light Gray
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Features
Outdoor Safe
Weight
5.86 lb
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Printed Design
No
Has Fringe
No
Style
Modern
Description
This modern-style Sarasota area rug is the perfect addition to any outdoor space. Made of Polypropylene, this machine-woven rug offers a medium pile that can withstand high traffic areas while remaining durable and safe for outdoor use. The Turkish construction ensures long-lasting quality, making it perfect for both indoor and outdoor use. For optimal performance, we recommend using with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.