
Sawyer SAW-2300 Handmade Area Rug
Mfr # SAW2300-576
Zoro # G710356333
product price:Â $420.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Light Brown, Charcoal, Medium Gray, Tan, Cream
Style
Modern
Material
Face: 100% Wool; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAW2300-576
Zoro #
G710356333
UPC #
889292202992
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.43 in
Details
Color
Dark Brown, Light Brown, Charcoal, Medium Gray, Tan, Cream
Style
Modern
Material
Face: 100% Wool; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Weight
11.25 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Construction
Hand Woven
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Sub Style
Minimalist
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Description
This Sawyer area rug is the perfect addition to any modern home. Crafted from 100% wool, this hand-woven rug is extremely durable and long lasting. The no pile construction ensures that dirt and dust won't become embedded in the fabric, making it easy to clean with regular vacuuming. For added protection, we recommend using a rug pad to protect your floors. This stylish piece of decor is made in India and will bring a touch of sophistication to any room. Professional cleaning only is recommended for this rug so you can keep it looking like new for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.