
Scandi SCD-2302 Handmade Area Rug
Mfr # SCD2302-912
Zoro # G210363350
product price: $1,631.99
/eaKey Features
Color
Tan, Beige, Cream
Style
Modern
Material
Face: 60% Viscose, 25% Linen, 10% Acrylic, 5% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCD2302-912
Zoro #
G210363350
UPC #
889292203241
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.24 in
Details
Color
Tan, Beige, Cream
Style
Modern
Material
Face: 60% Viscose, 25% Linen, 10% Acrylic, 5% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
52.92 lb
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Minimalist
Machine Washable
No
Printed Design
No
Construction
Hand Woven
High/Low Texture
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Description
Add a touch of modern style to your home with this Scandi area rug. This luxurious hand-woven piece is made of linen, acrylic, viscose and wool for a unique look and feel. With no pile, it has an exquisite lustrous sheen that adds depth to any space. Crafted in India with care, this area rug will be sure to last through years of use. For best results, pair with a rug pad sold separately. Cleaning should only be done by a professional rug cleaner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.